Paraclipse® Insect Inn Ultra Two Fly Control System 120V, Covers 4000 Sq. Ft./60 Days - 250602
Wall Mounted decorative sconce with two soft light lamps effectively controls flying insects in larger areas of restaurants, dining areas, lounges, large offices, convenience stores, stables, bakeries, vet clinics, animal confinement and more. Highly effective combination of UV light, attractants and the Capture Cartridge® trapping surface that holds up to 10 times the capacity of a standard glue board. Proprietary top shell design directs UV light downward for maximum fly catching. Draws flying insects to trapping surface and keeps them trapped. Audible alert to replace used cartridge. Keeps your establishment safe and free from flies carrying diseases such as Salmonella and E. coli. Meets all USDA and FDA guidelines. Comes with an 8 foot cord.
Paraclipse® Insect Inn Ultra II Fly Control System 120V, Covers 4000 Sq. Ft./60 Days - 250602
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$375.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 15-1/4 in |
| Depth | 6-3/4 in |
| Weight | 6 lbs |
| Coverage | 2500 Sq. Ft. |
Product Details
| Type | Flying Insects |
| Cartridge Life | 60 Days |
| Color | White |
| Hertz | 50/60 Hz |
| For Use With | Ultra UV Lamp and Capture Cartridge |
| Lamp Life | Approx. 8 Months |
| Capacity | 2,000+ Flies |
| Wattage | 30 W |
| Voltage | 115/120 V |
| Material | High Impact Polystyrene |
| Package Quantity | 1 Trap |
| Manufacturers Part Number | 250602 |
| Brand | Paraclipse |