Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paraclipse

Model # :WBB2381454

MPN #: 350708

Paraclipse® Fruit Fly Patrol™ Fly Control System 120V, Black, Covers 1000 Sq. Ft. - 350708

Product Description
Virtually any environment that offers moisture can foster swarms of fruit flies. Add a bit of fermentation, sugars, or citrus and the problem gets worse...fruit and produce, wine, liquor & beer, drains, mops, pouring caps in a bar well, even moist towels or linens will bring the pests. The Fruit Fly Patrol™ is a remarkably versatile decorative fruit fly control system. Beautifully designed, it is powerful enough for commercial use in areas up to 1,000 square feet.

The unique designs allow the Fruit Fly Patrol™ unit to be wall mounted or placed on a flat surface. Like all Paraclipse® units, it uses special UV light, highly effective fruit fly specific attractants, and decoys on the trapping surface to lure and capture fruit flies. Its small size blends into any decor, and features a 30-day auto-advance cartridge. Comes with an 8 foot cord.

Features:

  • HIGHLY EFFECTIVE fruit fly specific attractants added to the glue surface.
  • Designed to catch fruit flies.
  • Non-toxic.
  • No pesticides or insecticides.
  • No touch glue surface.
  • Eliminates large quantities of flies.
  • Audible alert to replace used cartridge.
  • Looks like a decorative wall sconce.
  • Meets USDA & FDA guidelines.
  • Draws flying insects to trapping surface and keeps them trapped.
  • Wall mount or placed on a level surface.
  • Directs light out and down to increase overall effectiveness.
  • Unit keeps your establishment safe and free from flies carrying diseases such as Salmonella and E.coli.
  • Cartridge holds 10 times the capacity of a glue board. The auto advancing cartridge system rolls the trapped flies inside the cartridge so you never handle the fly covered trapping surface.


PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width12 in
Depth6-1/4 in
Weight4 lbs
Coverage1000 Sq. Ft.

Product Details

TypeFruit Flies
Cartridge Life30 Days
ColorBlack
Hertz50/60 Hz
For Use WithFly Patrol Bulb and Cartridge
Lamp LifeApprox. 8 Months
Capacity1,000+ Flies
Wattage13 W
Voltage115/120 V
MaterialPolyolefin
Package Quantity1
Manufacturers Part Number350708
BrandParaclipse