Harrington® Parallel Pin For AH250, AH500
Write a Review
|
Questions & Answers (0)
Product Description
Parallel Pin 3 x 7.5 - For Use With AH250, AH500
PRICE
$9.00
20
20
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250, 500 lbs |
Product Details
| Manufacturers Part Number | AH130406017 |
| Type | Parallel Pin |
| Package Quantity | 1 |
| Color | Silver |
| Brand | Harrington |