Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Harrington

Model # :WBB440531

MPN #: TCR2000P2-10

Harrington TCR Air Hoist w/ Pendant Control - 2 ton, 10' Lift

Product Description

Harrington's TCR Series air hoists offer the benefit of lifting heavier loads while maintaining low headroom and a continuous duty cycle. These hoist are best suited for foundries, assembly lines, construction sites and many other demanding applications. Features include unlimited duty cycle, spring-loaded vane motor, high strength cast iron housing, heavy duty brake and a built-in adjustable load limiter to stop lifting when load is over rated capacity. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.

PRICE
$8,609.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4000 lbs
Weight128 lbs
Control Cord Length6 ft
Air Supply Hose Minimum Size1/2"
Head Room21-13/16 in
Lift10 ft
Lift Speed11 ft/min

Product Details

Assembly RequiredUnassembled
TypeChain Hoist w/ Pendent Control
ColorYellow
SeriesTCR
Air Lubrication2-3 cc/min
Air Inlet Port1/2" NPT
Air Supply Requirement60-90 PSI
MaterialCast Iron Body
Manufacturers Part NumberTCR2000P2-10
BrandHarrington