Safco® Open Flat File Cabinet Base For 5 Drawer, 40-1/2"W, Tropic
Write a Review
|
Questions & Answers (0)
Product Description
4975TS Open Base for 5-Drawer Steel Flat Files - 20H - Fits 40-3/8 x 29-3/8 x 16-1/2 Files - Tropic
Made in the USA.
Made in the USA.
PRICE
$885.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40-1/2 in |
| Depth | 29-1/2 in |
| Height | 20 in |
| Min Width | 40-1/2 in |
| Max Depth | 29-1/2 in |
| Max Height | 20 in |
| Min Depth | 29-1/2 in |
| Min Height | 20 in |
| Max Width | 40-1/2 in |
Product Details
| Assembly Required | No |
| Type | Flat File Cabinet Base |
| Color | Sand |
| Country of Origin | Made in USA |
| Material | Steel |
| Description | Open Base |
| Manufacturers Part Number | 4975TS |
| Base Type | Leveling Feet |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |