Global Industrial
Model # :WB298447BL
Global Industrial Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx37"H, Blue
|
Questions & Answers (0)
Product Description
Global™ Mobile Modular Drawer Cabinet, 5 Drawers, w/Drawer Mats, w/Lock, 30"W x 27"D x 29-1/2"H Blue
All-welded steel modular cabinet has an attractive refined appearance with heavy-duty construction. Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock (keys included). Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Full width handles for better grip and a flush, catch-free front. Label with plastic cover on each drawer handle allows easy labeling of drawer contents. Drawers accept optional Divider and Partition Kits (Sold Separately) to create multiple compartments for organized storage. Includes 1 drawer mat kit. Heavy duty tubular steel side handle for easy steering. Moves easily on 5"x 2" Polyurethane roller bearing casters (2 swivel, 2 rigid). Overall cabinet height with casters is 36-7/10".
Includes four 5"H Drawers (Inside Dimensions 25-1/2"W x 21"D x 3-3/4"H) and one 6"H Drawer (Inside Dimensions 25-1/2"W x 21"D x 4-3/4"H). Blue color finish. Cabinet measures 30"W x 27"D x 29-1/2"H.
Meet your own storage needs with these optional accessories.
Model 493321 - Divider Kit
Model 493322 - Reinforced Forkliftable Base
Model 493323 - High Adjusting Swivel Glides
Model 493325 - Drawer Mat Kit
Model 493326 - Top Tray with Vinyl Mat
All-welded steel modular cabinet has an attractive refined appearance with heavy-duty construction. Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock (keys included). Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Full width handles for better grip and a flush, catch-free front. Label with plastic cover on each drawer handle allows easy labeling of drawer contents. Drawers accept optional Divider and Partition Kits (Sold Separately) to create multiple compartments for organized storage. Includes 1 drawer mat kit. Heavy duty tubular steel side handle for easy steering. Moves easily on 5"x 2" Polyurethane roller bearing casters (2 swivel, 2 rigid). Overall cabinet height with casters is 36-7/10".
Includes four 5"H Drawers (Inside Dimensions 25-1/2"W x 21"D x 3-3/4"H) and one 6"H Drawer (Inside Dimensions 25-1/2"W x 21"D x 4-3/4"H). Blue color finish. Cabinet measures 30"W x 27"D x 29-1/2"H.
Meet your own storage needs with these optional accessories.
Model 493321 - Divider Kit
Model 493322 - Reinforced Forkliftable Base
Model 493323 - High Adjusting Swivel Glides
Model 493325 - Drawer Mat Kit
Model 493326 - Top Tray with Vinyl Mat
PRICE
$1,949.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 27 in |
| Height | 36-7/10 in |
| Wheel Diameter | 5 x 2 in |
| Drawer Weight Capacity | 200 lbs |
Product Details
| Wheel Material | Polyurethane |
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Mobile |
| Color | Blue |
| Drawer Material | Steel |
| Number of Drawers | 5 |
| Wheel Type | 2 Swivel, 2 Rigid |
| Cabinet Type | Counter Height |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 298447BL |
| Drawer Quantity (Drawer Height) | 4(5"), 1(6") |
| Base Type | Mobile |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |