Frog Furnishings Park Place 6' Recycled Plastic Picnic Table, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Our Park Place table takes the look and durability of our Recycled Plastic Picnic Table and makes it even better. Made with five 2" x 10" Resinwood slats and our new Elite Bases, this table combines the durability you've come to love with a new contoured look and feel. Stainless steel hardware standard.
PRICE
$1,399.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 57-7/8 in |
| Height | 29-3/4 in |
| Weight | 310 lbs |
| Seat Length | 72 in |
| Seat Height | 17-1/2 in |
| Table Width | 27-3/4 in |
| Table Length | 72 in |
Product Details
| Type | Traditional Picnic Table |
| Frame Color Family | Black |
| Color | Blue |
| Cushion Included | No |
| Percent Recycled Content | 100 |
| Material | Recycled Plastic |
| Manufacturers Part Number | PB 6BLUPARKP |
| Mounting Style | Surface |
| Collection | Park Place |
| Shape | Rectangular |
| Brand | Frog Furnishings |