Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modstreet

Model # :WBB3136290

MPN #: 200

Modstreet Parklet w/ 8 Panels, Wood Slat Panel Insert & 4 Ramps For Sidewalk, 17.5'L x 8.5'W x 3.5'H

Product Description
✓ Slip & mold resistant composite board flooring.
✓ Steel fabricated for enhanced auto safety.
✓ Quick, easy assembly & installation.

Modstreet's Pre-made Modular Parklet For Outdoor Seating And Dining.
Transform your underutilized space into a vibrant and inviting public area which allow customers, employees, students or neighbors an opportunity to connect & socialize. Build your parklet into parking spaces or other underutilized areas of a street, parking lot or even grassy area & provide a space for people to gather, relax, and enjoy the outdoors. Modstreet parklets are constructed with high-quality, durable materials that withstand heavy use and the outdoor environmental elements. Quick, easy assembly & installation without special equipment or tools, simply lock pieces together. Parklets have low maintenance - easy to clean with minimal upkeep.

Features:
  • 8'x16' seating area base platform
  • Steel and composite flooring, wood for panel inserts
  • (8) 3'L x 3'H panels
  • Wood slat panel insert & (4) 4' continuous ramps for sidewalk
  • Steel fabricated for enhanced auto safety
  • 2 year limited liability, floor has 25 year warranty if client cleans it twice a year
  • Adjustable feet keep parklet level and the floor off of the ground, allowing for stormwater flow
Benefits:
  • Easily removable panels with wood slat inserts for transparency
  • Toolless assembly for rapid install and removal
  • Clip based system allows for future additions or easy changes to existing layout
  • Slip & mold resistant composite board flooring for minimal maintenance and long lasting durability
  • Removable floors for cleaning and utility access
  • ADA ramps for accessibility
  • 100% made in the USA
  • Woman owned business
  • Customization available for your unique look and feel or challenging site conditions
  • Fabricated steel, finished in powder coat in color of your choice
  • Powder coat is either hammertone black or copper vein. Floor is cabana (composite decking material). Wood is stained for natural color enhancement.


Like what you see but doesn't exactly fit your parklet vision? Contact your Global sales representative to discuss customizable options!

PRICE
$29,999.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length210 in
Width104 in
Height42 in
Side Wall Height36 in
Peak Height42 in
Coverage Area151 ft²

Product Details

Assembly RequiredYes
Number of Panels8
TypeParklet
ColorBrown
Panel MaterialWood
Number of Posts9
MaterialSteel/Composite/Wood
Frame MaterialSteel
Manufacturers Part Number200
BrandModstreet

Warranty

Warranty2 Year Limited Liability, 25 Years Floor Warranty