Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modstreet

Model # :WBB3146239

MPN #: 205

Modstreet Parklet Extension with 1 Panel, Powdercoat Wire Mesh Panel Insert, 56"L x 104"W x 44"H

Product Description
Our parklets are aesthetically pleasing, the safest parklet on the market today and goes together without tools or equipment.

Features:
  • 3 different modules to accommodate any dimension (6x6, 4x8, 5x10)
  • Strong and durable - Can withstand a collision and Category 5 Hurricane
  • Tool less Assembly - Assembled without special equipment or tools
  • Modular posts to connect multiple panels, for a custom length (perfect for parades, concerts or other special events)
  • Fabricated steel, finished in powder coat in color of your choice
  • Hammertone Black or Copper Vein (Brown)


PRICE
$5,499.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width104 in
Height44 in
Side Wall Height36 in
Peak Height44 in
Coverage Area40.4 ft²

Product Details

Assembly RequiredYes
Number of Panels1
TypeParklet Extension
ColorBrown
Panel MaterialSteel
Number of Posts1
MaterialSteel/Composite/Wood
Frame MaterialSteel
Manufacturers Part Number205
BrandModstreet

Warranty

Warranty2 Years, Defects