Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shuter

Model # :WBB3169921

MPN #: 1011036

Shuter® Part Cart, Single Sided w/ 46 Bins, 1200 lb. Capacity, 22"L x 27-1/8"W x 36"H

Product Description
Shuter® 1-Sided cart is ideal for transporting and/or storing small parts with the unique multi-sized quick release bins in the MS series of mobile quick flip out bin carts. The cart construction is heavy duty 1200 lb. capacity chip-proof, rust-resistant galvanized steel. The cart can be fitted with a selection of (16) pre-configured SGS loading tested flip out bin sets that fits the application in a service department, manufacturing or assembly. The cart ships flat packed for easy shipping and even easier on-site assembly.

Features:
  • Heavy duty mobile stand features: 8 sets of FO series flip out bins (2 sets each of FO-308, FO-306, FO-604, FO-605) that can be positioned in any variety on Side A or Side B of the cart
  • Mobile stand concept saves space and facilitates easy stock management
  • Durable ABS bins feature transparent PS windows and a label area
  • 4 industrial strength casters (2 fitted with brakes)
  • Highly portable with casters and sturdy handle for easy on-site assembly and relocation
  • Mix-and-match with Shuter® flip out bins and hanging bins for more storage options
  • 16 bins = 2-51/16"w x 2-3/16"D x 2-1/2"H,12 bins = 3-3/16"w x 2-13/16"D x 3-1/8"H, 10 bins = 4-1/8"w x 3-3/8"D x 3-7/8"H, 8 bins = 5-1/8"w x 4-13/16"D x 5-3/16"H


PRICE
$565.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width27-1/8 in
Height36 in
Weight Capacity1200 lbs
Weight92 lbs

Product Details

Assembly RequiredYes
TypeParts Cart
ColorBlack
Casters"4"" Casters"
Number of Bins46
StyleSingle-Sided
MaterialSteel
Bin ColorBlack
Package Quantity1
Manufacturers Part Number1011036
Bin MaterialSteel
BrandShuter

Warranty

Warranty1