Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2955969

MPN #: MBS-DR-8L-CL

Luxor Mobile Bin Storage Unit, Double Row with 8 Large Clear Bins, Plastic, 20 Lbs Bin Capacity

Product Description
Features:
  • Organize and stack supplies in eight 6"-deep tubs
  • Clear plastic bins let you know contents at a glance
  • Bins hold up to 20 lbs. each
  • Double-row steel frame for long-lasting use
  • Built-in safety feature prevents bins from pulling off the rack
  • Bin handles include ticket inserts for standard labels
  • Flat-top surface provides a work area or additional storage
  • Four casters allow smooth maneuverability; two locking brakes offer stability for stationary use
  • Additional bins are available in packs of 8 small or 4 large tubs:
  • 8 small (MBS-BIN-8S-CL)
  • 4 large (MBS-BIN-4L-CL)
Dimensions:
  • Overall: 30.75"W x 20"D x 37.5"H
  • Large Bins: 12.25"W x 16.75"D x 6"H


PRICE
$315.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width30-3/4 in
Height37-1/2 in
Weight Capacity160 lbs
Weight63 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredYes
PowerN
TypeBin Storage
Shelf Capacity20 lbs
Bin Quantity (Bin Size)8(G)
Frame Color FamilyBlack
ColorClear
Wheel TypeTPR
Number of Bins8
StyleOpen Shelving
Number of Shelves8
MaterialParticle Board with Laminate Top and Bins out of Polypropylene
Bin ColorClear
Manufacturers Part NumberMBS-DR-8L-CL
Bin MaterialPlastic
BrandLuxor

Warranty

WarrantyLifetime Limited