New Age Industrial HD Aluminum Universal Lug Dolly/Bin Cart, 540 lb. Cap., 26"L x 18-1/2"W x 68"H
Write a Review
|
Questions & Answers (0)
Product Description
Maximize vertical storage and transport with the New Age Industrial 1279 6-Tier Heavy Duty Aluminum Universal Lug Dolly / Bin Cart. This full-height cart is designed to efficiently hold 6 standard lug tubs (arranged 1 lug wide by 6 lugs high), making it perfect for operations with limited floor space but high vertical storage needs. Its all-welded aluminum construction provides superior strength and ensuring long-lasting performance in demanding commercial environments. Equipped with four 5" stem casters, it offers smooth, agile mobility and a zero-turn radius. With a substantial 540 lb. weight capacity and NSF certification, this cart is built for heavy-duty use while adhering to food safety standards. It accepts standard lug tubs (approximately 25"L x 8-3/4"H x 16"W), which are Not Included. Proudly Made in the USA.
Streamline your transportation and storage needs across all departments with our versatile Universal Lug Dollies. Whether it's in the produce, bakery, meat, deli, or other sections, these dollies offer a practical solution for efficient item handling. Engineered to securely hold lugs from the bottom rather than the lip, they accommodate lugs of various sizes. Bin Color Family & Material: (Gray, Food Approved Molded Polyethylene Lug Tub Bins Model #RGY16825 & Lids 0361 are Not Included, Sold Separately). Bin Quantity (Bin Size): (6) Lug Tubs Bins or Totes Size 25"L x 8.75"H x 16"W (Not Included, Sold Separately). 5-Year Guarantee Against Workmanship & Material Defects & Lifetime Guarantee Against Rust & Corrosion. Color: Silvery White/Dull Gray. 6 Bin (Sold Separately). (4) Stem Type Swivel (Polyolefin Wheel).
Streamline your transportation and storage needs across all departments with our versatile Universal Lug Dollies. Whether it's in the produce, bakery, meat, deli, or other sections, these dollies offer a practical solution for efficient item handling. Engineered to securely hold lugs from the bottom rather than the lip, they accommodate lugs of various sizes. Bin Color Family & Material: (Gray, Food Approved Molded Polyethylene Lug Tub Bins Model #RGY16825 & Lids 0361 are Not Included, Sold Separately). Bin Quantity (Bin Size): (6) Lug Tubs Bins or Totes Size 25"L x 8.75"H x 16"W (Not Included, Sold Separately). 5-Year Guarantee Against Workmanship & Material Defects & Lifetime Guarantee Against Rust & Corrosion. Color: Silvery White/Dull Gray. 6 Bin (Sold Separately). (4) Stem Type Swivel (Polyolefin Wheel).
PRICE
$445.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18-1/2 in |
| Height | 68 in |
| Weight Capacity | 540 lbs |
| Weight | 28 lbs |
Product Details
| Assembly Required | No |
| Type | Cart Only |
| Color | Silver |
| Number of Levels | 6 |
| Casters | 4 Swivel |
| Number of Bins | 6 |
| Style | 6 High |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 1279 |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 |