Vestil Partially Stainless Steel Portable DC Powered Hefti-Lift, 36"L x 23"W x 70"H
Write a Review
|
Questions & Answers (0)
Product Description
The Hefti-Lift is a user friendly, portable hydraulic lift. The lift provides reliable, power lifting when moving and positioning loads. It includes a removable platform for operation requiring forks. The non-slip chain is used for accurate positioning while the lift rolls easily on two rigid and two swivel poly-on-steel casters that includes a foot operated brake. The unit has an all welded construction with a chrome platform and uprights. Not for use with pallets.
PRICE
$10,029.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 23 in |
| Height | 70 in |
| Lowered Height | 3-1/2 in |
| Raised Height | 59 in |
| Weight Capacity | 880 lbs |
| Weight | 257 lbs |
| Platform Width | 22 in |
| Platform Dimensions | 25-3/4 x 22 in |
| Fork Length | 25-3/4 in |
| Platform Length | 25-3/4 in |
| Load Center | 12-7/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Poly-on Steel |
| Color | Silver |
| Lift Type | Push Button |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Material | Stainless Steel |
| Operation | Powered |
| Manufacturers Part Number | HYD-10-DC-SS |
| Number of Wheels | 4 |
| Charger Included | Yes |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |