Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3231944

MPN #: L-270-DC-HD-SS

Vestil™ Stainless Steel DC Powered Tote Lift, 2000 lb. Capacity, 26-3/4"W x 63"L

Product Description
The tote lifter is designed to lift open bottom skids, boxes, and baskets. Lifter is DC power with rocker switch to raise or lower. This DC powered unit includes an on-board battery charger. The side stabilizers lock lift in place when load is raised over a certain height.

Features:
  • Stainless steel construction provides long lasting rugged use
  • Automatic stabilizers engage when forks reach specific height
  • Stabilizers design prevent unit from moving
  • Front rollers and two rear swivel casters allow for easy portability


PRICE
$10,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width26-3/4 in
Height46 in
Lowered Height3-1/2 in
Raised Height31-1/2 in
Weight Capacity2000 lbs
Weight387 lbs
Distance Across Forks26-3/4 in
Wheel Diameter5-3/4 in
Fork Length45 in
Fork Width6-1/2 in

Product Details

Assembly RequiredNo
TypeElectric Powered High-Lift Pallet Jack
ColorSilver
Wheel TypeSolid
Load Wheel MaterialNylon
Voltage12 V
MaterialStainless Steel
OperationElectric
Manufacturers Part NumberL-270-DC-HD-SS
Steer Wheel MaterialNylon
BrandVestil

Warranty

Warranty1 Year