Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3231961

MPN #: L-270-HD-SS

Vestil™ Stainless Steel Hand Pump Tote Lift, 2000 lb. Capacity, 27"W x 60"L

Product Description
The tote lifter is designed to lift open bottom skids, boxes, and baskets. This lifter has the hand pump to raise or lower. The hand pump design features an ergonomic pump handle with two (2) lifting speeds to accommodate for light or heavy loads. The side stabilizers lock lift in place when load is raised over a certain height.

Features:
  • Solid steel construction provides long lasting rugged use
  • Automatic stabilizers engage when forks reach specific height
  • Stabilizers design prevent unit from moving
  • Front rollers and two rear swivel casters allow for easy portability


PRICE
$7,849.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width27 in
Height48 in
Lowered Height3-1/2 in
Raised Height31-1/2 in
Weight Capacity2000 lbs
Weight274 lbs
Distance Across Forks26-3/4 in
Wheel Diameter7-3/4 in
Fork Length45 in
Fork Width6-1/2 in

Product Details

Assembly RequiredNo
TypeManual High-Lift Pallet Jack
ColorSilver
Wheel TypeSolid
Load Wheel MaterialNylon
MaterialStainless Steel
OperationManual
Manufacturers Part NumberL-270-HD-SS
Steer Wheel MaterialNylon
BrandVestil

Warranty

Warranty1 Year