| Bins | L" | W" | H" |
| A | 4-1/8 | 5-3/8 | 3 |
| B | 4-1/8 | 7-3/8 | 3 |
| C | 5-1/2 | 10-7/8 | 5 |
| D | 6-1/2 | 14-11/16 | 4-1/8" |
| E | 8-1/4 | 10-3/4 | 7 |
| F | 11 | 10-7/8 | 5 |
Shuter Parts Drawer Cart, 30 Drawers, 49 "L x 15-3/4"W x 34-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
The parts drawer cart is designed for dense and frequently picked products such as fasteners, automotive or replacement parts. Removable drawers have a smooth slide in and out design. Powder coated gray steel cart is built to last. Drawers and dividers are made from high-impact plastic. Resists damage from acid, oxidation, and abrasion. Transparent window allows easy identification of contents. Comes with push handle, adjustable steel layer, lockable casters.
Bin Size Reference
PRICE
$915.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 15-3/4 in |
| Height | 34-5/8 in |
| Weight Capacity | 44 lbs |
| Weight | 108 lbs |
| Wheel Diameter | 4 |
Product Details
| Assembly Required | No |
| Type | 6-Shelf Cart with Stacking Bins |
| Bin Quantity (Bin Size) | 30(D) |
| Drawer Color Family | Gray |
| Color | Gray |
| Drawer Material | ABS |
| Series | NHD |
| Number of Drawers | 30 |
| Wheel Type | Swivel w/Lock & Fixed |
| Number of Bins | 30 |
| Material | Steel, ABS, PP |
| Bin Color | White |
| Package Quantity | 1 |
| Manufacturers Part Number | NHD-530 |
| Bin Material | Plastic |
| Brand | Shuter |
Warranty
| Warranty | 1 yr |