Shuter® 5" 75A Non-Braking Stem Caster For Global Part # 615246, 615247, 615248, 615249, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Caster with Stem 5" 75A - Non Braking (1011005/1010974/1010985) (Global Part # 615246, 615247, 615248, 615249)
PRICE
$19.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 2-3/4 in |
| Height | 6-1/4 in |
| Weight | 3 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Caster |
| Color | Silver |
| Wheel Type | (1) Swivel |
| Made in the USA | No |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 11096 |
| Brand | Shuter |
Warranty
| Warranty | 1 yr |