Drive Medical 13012 Patient Lift Sling, Solid, Canvas, 39" x 25"
Write a Review
|
Questions & Answers (0)
Product Description
With two sling points, this 39" x 25" canvas patient lift sling by Drive Medical will prove a useful accessory with any lift. The solid-design and canvas material provide the necessary strength, as evident in the sling's 330 pound weight capacity. It works with optional chains (model #: 13019) and includes 2 or 6 cradle points. The product is protected by a limited lifetime warranty.
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in. in |
| Width | 25 in. in |
| Weight Capacity | 450 lb |
| Size | Standard |
| Dimensions | 39"L x 25"W in |
Product Details
| Type | Patient Lift Sling |
| Color | Blue |
| Style | Solid |
| Closure Type | Chain Connection |
| Material | Canvas |
| Description | Solid canvas sling designed for general patient transfers |
| Package Quantity | 1 Each |
| Manufacturers Part Number | 13012 |
| Cradle Points | Compatible with 2, 4, or 6-point cradles |
| Design | Full Body Sling |
| Brand | Drive Medical |