Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mobile Patient Lift

Model # :WBB3798879

MPN #: FCOM

Mobile Patient Lift Freedom Seated Transfer Patient Lift, Sling Free Transfer, 300 lb. Capacity

Product Description
Offering the same sling free, seated transfer innovation with the added confidence of an IPX5 water resistant construction. This makes it an excellent solution for caregivers supporting individuals who need assistance not only with daily transfers but also with bathing, showering, or personal hygiene tasks.

Unlike traditional Hoyer lifts that suspend patients in the air, the battery powered Freedom Aqua keeps users securely seated on a supportive surface. This reduces fear, increases dignity, and minimizes the risks that come with improper sling attachment or overhead lifting. The 90 degree opening seat glides beneath the user with minimal effort, creating a smoother, more comfortable experience for both patient and caregiver.

Constructed with water safe components and a 47 pound lightweight frame, the Freedom Aqua is easy to maneuver in tight bathroom spaces. Its height adjustable battery powered lift raises the seat from 19 to 29 inches, allowing caregivers to align the user with bath benches, shower chairs, or toileting surfaces easily. Locking casters, ergonomic handles, and a built in commode opening further enhance usability inside the bathroom.

With a 300 pound weight capacity and IPX5 rating, the Freedom Aqua delivers a safer way to wash, rinse, and assist patients without the risks associated with wet slings, slippery surfaces, or overhead lifts. It is ideal for home care, caregiving facilities, and any environment where bathing assistance is needed.

Features:
  • Sling Free Transfer Design: The Freedom Aqua eliminates the need for slings, providing a secure seat that closes around the user instead of lifting them overhead. This reduces stress, improves safety, and enhances confidence during transfers
  • Shower Safe IPX5 Water Resistance: The Aqua's IPX5 rating allows safe use in wet environments such as showers and bathing areas without risking electronic or structural damage. It is engineered for water exposure but not full submersion.
  • Safer Alternative To Hoyer Lifts: Overhead lifts can be uncomfortable and risky, especially in bathroom settings. The Aqua keeps users fully seated and supported, helping caregivers avoid lifting injuries while increasing user compliance and comfort.
  • 90 Degree Split Seat Design: The split seat opens widely so caregivers can easily slide each half under the user with minimal movement. Once secured, the seat provides stability for bathing, toileting, or transport.
  • Electric Seat Adjustment 19 To 29 Inches: The powered lift aligns the user with bathtubs, shower chairs, and other surfaces to simplify transfers in bathroom environments.
  • Lightweight And Easy To Maneuver: Weighing just 47 pounds and supporting up to 300 pounds, the Freedom Aqua is strong enough for daily use yet light enough for caregivers to navigate smoothly through tight bathroom spaces.
  • Ergonomic Handles For Controlled Movement: Caregivers maintain excellent steering control in tight spaces, allowing safe navigation around bathroom fixtures and wet floors.
  • Locking Front And Rear Casters: Its 5 inch front casters and 3 inch rear casters provide reliable control and lock firmly to keep the lift steady during transfers or bathing activities.
  • Built In Commode Access With Included Pail: The 6 quart commode pail and central seat cutout allow for adaptable bathroom use, whether toileting, showering, or cleaning.
  • Ideal For Bathing And Hygiene Support: The Aqua offers users a more dignified way to bathe without relying on slings that become heavy when wet. It supports independence, comfort, and easier caregiver assistance.


PRICE
$1,489.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width22-1/2 in
Weight Capacity300
SizeUniversal

Product Details

TypePatient Lift
ColorWhite/ Black
StyleSling
MaterialSteel
Package Quantity1
DescriptionTransfer Patient Lift
Manufacturers Part NumberFCOM
DesignSeated Sling Free Patient Lift
BrandMobile Patient Lift