Kemp USA Patient Restraint Spineboard Straps, 10-PT Color Coded
Write a Review
|
Questions & Answers (0)
Product Description
The Kemp USA color-coded 10-pt straps are made of heavy duty nylon and fasten with a hook and loop. A favorite among EMS professionals for their functionality. Color coded for easier use. Holds patient securely and comfortably to spineboard.
PRICE
$51.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 6 in |
| Weight | 3 lbs |
Product Details
| Type | Spineboard Straps |
| Closure Type | Hook And Loop |
| Material | Nylon |
| Description | Patient Restraint Spineboard Straps |
| Color | Multi-colored |
| Manufacturers Part Number | 10-308 |
| Brand | Kemp USA |