Kemp USA Extrication Device
Write a Review
|
Questions & Answers (0)
Product Description
Designed to extricate patients from auto accidents and confined spaces. Head, neck, and torso is carefully immobilized to prevent further injury. Can be used for children and pregnant women. Straps are color coded for ease of use.
PRICE
$96.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 2-1/2 in |
| Height | 32.5 in |
| Weight | 7 lbs |
Product Details
| Type | Accessory |
| Capacity | 1 Person |
| Material | Nylon |
| Description | Extrication Device |
| Color | Green |
| Manufacturers Part Number | 10-987 |
| Brand | Kemp USA |