Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB246717

Global Industrial® Patio Heater With Table, Halogen Lamp, Free Standing, 1500W

Product Description
Whether it's a new outdoor extension to your business or an existing area operating in colder temperatures for the first time, your outdoor space deserves a reliable and resilient heat source that keeps patron retention on the rise. Ideal for decks, patios, and similar outdoor locations in need of a reliable, convenient, and sophisticated heat source. The Global Industrial® Outdoor Electric Patio Heater provides a soft wave of heat to keep nearby patrons comfortable at your outdoor establishment. Designed for safety and convenience, this IP34-rated standing table, stainless steel patio heater is well protected against dust and water spray. The halogen lamp allows instant start up time and a faster distribution of heat up to 170 Sq. Ft. The power switch has two different settings to engage in either a low or high power mode. Built-in safety devices include overheat protection and instant tip over protection. This outdoor patio heater has an aluminum housing construction with 304 stainless steel mesh, pole, and base which provide for lasting durability. Stand included. ETL/cETL Listed. 2 Year Limited Warranty.

Intended for outdoor use only.

PROMOTIONAL PRICE
$163.95

was $325.95
Save $162.00 (50%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-5/8 in
Width19-5/8 in
Height82-7/8 in
Weight28.7 lbs
Cord Length6 ft
Coverage Area170 ft²

Product Details

TypePatio Heater with Table
ColorSilver
Mounting LocationFree Standing
Wattage750/1500 W
Voltage120 V
IncludesAdjustable Base
MaterialStainless Steel
Manufacturers Part Number246717
BTU5100 BTU
BrandGlobal Industrial

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsETL, cETL