Solaira XL Electric Radiant Infrared Zone & Patio Heater, 4000W, 208/240V, Black
Write a Review
|
Questions & Answers (0)
Product Description
Solaira XL SERIES SLEEK, HIGH OUTPUT 4000 WATT 240V 8.3 AMPS BLACK epoxy powder coated, extruded aircraft aluminum housing, aluminum wall mount brackets, stainless steel hardware integrated safety grills. Sleek, low profile fixtures are IP55 weatherproof rated for completely exposed outdoor or indoor applications and are ideal for smaller areas or integrated into commercial umbrellas. These heaters are engineered for wall mount applications. XL Series heaters utilize filtered Ultra low glare Solaira S-wave emitter technology that convert 92% (85% after reflector) of consumed energy into directional, radiant heat. S-wave radiant heat is virtually unaffected by wind, achieves full output in less than 1 second and is completely directional. The technology is ideal in breezy environments. XL series are certified by cCSAus (UL2021 and CSA22.2). XL Series heaters are available in standard black or white colors and can be custom ordered in most RAL colors to suit design. XL compact are available in 1,500 watt, 120 volt and 1,500, 2,000 and 3,000 watt, 240V.
PRICE
$1,225.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 6-1/4 in |
| Height | 4-1/2 in |
| Coverage Area | 90 ft² |
Product Details
| Type | Infrared Patio Heater |
| Color | Black |
| Wattage | 4000 W |
| Voltage | 240/208 V |
| Material | Aluminum |
| Manufacturers Part Number | SCOSYXL2-40240L1B |
| BTU | 13600 BTU |
| Brand | Solaira |
Compliance & Certifications
| Certifications | cCSAus |