Features:
- Genuine RCA Ear Hook Style Surveillance Kit
- Dust Proof and Water Resistant
- X03S Two Prong Right Angle Screw-In Connector
- 36 inches Length
Weights & Dimensions
| Length | 4 in |
| Width | 5.00 in |
| Height | 7/8 in |
| Weight | 0.5 lbs |
Product Details
| Description | Secret Service Style 2 Wire Surveillance Kit Earpiece |
| Color | Black |
| Manufacturers Part Number | SK22NE-X03S |
| For Use With | RDR2500, RDR2550, RDR2320, RDR2380, RDR1520 |
| Brand | RCA |
Warranty
| Warranty | 1 yr |