- Shield made from a durable polycarbonate and has anti-fog and scratch-resistant coatings
- Adapters allow the shield to work with a variety of different slotted hard caps
- True Color Grey Patented Technology clearly defines colors with zero color distortion and a nearly clear shield
- A1 (SF1000) fits 3M/Aearo and Bullard Hard Caps
- A3 (SF3000) fits MSA V-Guard Hard Caps (Size Regular)
Oberon® TCG 12 Cal Shield with A5 Adapter
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Visor Height | 14 in |
| Visor Width | 8 in |
| Visor Thickness | 0.105 in |
Product Details
| Type | Faceshield |
| Color | Clear Gray |
| Series | TCG |
| Material | Polycarbonate |
| Description | Cal Shield with A5 Adapter |
| Package Quantity | 1 |
| Manufacturers Part Number | 21AGR12AFA5+500 |
| Visor Color Family | Clear Gray |
| Visor Material | Polycarbonate |
| Visor Coating | Anti-Scratch/Anti-Fog |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F2178, ANSI Z87.1, ANSI Z89.1, ANSI 125 |