Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136138

MPN #: PB35AL8

Ingersoll Rand® Pavement Breaker, 1" x 4-1/4" Hex Shank, 6-3/8" Stroke, 1250 BPM, 49 CFM

Product Description
The PB35 pavement breakers are ideal for a variety of projects, from bridge deck resurfacing to general demolition. The standard flex handle provides maximum operator comfort and productivity, while the one-piece housing eliminates the need for costly side rods and springs.

Features:
  • Power: The PB Series features a Power-Stroke™ piston to deliver a high energy, high power output
  • Weight: The PB35AL8 pavement breakers are ideal for lightweight concrete demolition
  • Durable & Quiet: The PB Series pavement breakers are strong enough for even the toughest jobs, with mufflers to cut back on noise production


PRICE
$1,709.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Weight40 lbs
Stroke Length6-3/8 in
Bore1-3/4 in
Hose Size Inside Diameter3/4"

Product Details

Blows per Minute1250 BPM
TypePavement Breaker
CFM49 CFM
Air Inlet Thread Size (NPT)3/4 in
Tool TypeBreaker
Pressure90 psi
DescriptionPavement Breaker
Manufacturers Part NumberPB35AL8
PSI90 psi
BPM1250
BrandIngersoll Rand