Panel Built 4' x 4' x 10'6" Guard Booth with HIP Roof & Veneer, Pre-Assembled, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Our factory assembled welded steel booth shall be provided on a painted steel base, ready to use. Available in five sizes. Each unit comes standard with a brick veneer feature provided around the bottom 4' perimeter of the building, 1/8" aluminum tread plate flooring, half-glass steel door, fixed and sliding windows, standard electrical package and 4/12 pitched standing seam HIP roof with 6" gutters and downspouts. Panel Built guard booths are built to last, having a durable 16 gauge smooth steel interior and exterior with an R 19 insulated core.
Complete structure includes: Welded steel base, (4) 8' tall steel walls, standing seam HIP roof, fixed and sliding windows, a load center, (1) Duplex outlet, (1) light fixture and switch, (1) half glass door with lever set, hinges, threshold and sweep, thru wall HVAC, and (1) x 18" deep stainless steel counter.
No assembly required. Each building shall be equipped with a fork-liftable base frame for off-loading and placement by a forklift. The building shall be anchored using (4) anchors 1/2" x 4" minimum length Hilti or equal expansion anchors provided by Panel Built installed on-site by others. We recommend a concrete floor slab thickness construction is 6 inches minimum. It must meet compressive strength requirements (usually 3000 pounds per square inch). Specific site locations should be taken into consideration with final design.
The door(s) shall be 36"W x 84"H x 1 3/4" Thick. The door shall be constructed of painted 20-gauge hot dipped galvanized steel, mill treated for proper paint adherence. The door shall have a top and bottom channel of 16-gauge steel projection welded to door skins on no less than 2" centers.
The roof shall be a standing seam metal roof system in the hip roof design.
The walls shall be 3" thick; Framing shall be 14 gauge (1.78 mm) or heavier mechanical tube. All joints shall be MIG welded with 16 ga. Galvannealed steel panel and 16 ga galvannealed steel interior panel. The bottom 4' exterior perimeter of the building shall include brick veneer.
Complete structure includes: Welded steel base, (4) 8' tall steel walls, standing seam HIP roof, fixed and sliding windows, a load center, (1) Duplex outlet, (1) light fixture and switch, (1) half glass door with lever set, hinges, threshold and sweep, thru wall HVAC, and (1) x 18" deep stainless steel counter.
No assembly required. Each building shall be equipped with a fork-liftable base frame for off-loading and placement by a forklift. The building shall be anchored using (4) anchors 1/2" x 4" minimum length Hilti or equal expansion anchors provided by Panel Built installed on-site by others. We recommend a concrete floor slab thickness construction is 6 inches minimum. It must meet compressive strength requirements (usually 3000 pounds per square inch). Specific site locations should be taken into consideration with final design.
The door(s) shall be 36"W x 84"H x 1 3/4" Thick. The door shall be constructed of painted 20-gauge hot dipped galvanized steel, mill treated for proper paint adherence. The door shall have a top and bottom channel of 16-gauge steel projection welded to door skins on no less than 2" centers.
The roof shall be a standing seam metal roof system in the hip roof design.
The walls shall be 3" thick; Framing shall be 14 gauge (1.78 mm) or heavier mechanical tube. All joints shall be MIG welded with 16 ga. Galvannealed steel panel and 16 ga galvannealed steel interior panel. The bottom 4' exterior perimeter of the building shall include brick veneer.
PROMOTIONAL PRICE
$39,599.00was $46499.00
Save $6900.00 (15%)
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 ft |
| Depth | 4 ft |
| Outside Peak Height | 10' 6" ft |
| Door Dimensions | 36"W x 84"H x 1-3/4" Thick |
Product Details
| Assembly Required | No |
| Type | Deluxe |
| Color | Tan |
| Door Type | Swing |
| Roof Material | Standing Seam Metal |
| Floor Material | Aluminum Tread |
| Manufacturers Part Number | STBGB44HIPVEN-Beige3354 |
| Wall Material | Galvannealed Steel |
| Windows | 2 Picture, 1 Sliding |
| Brand | Panel Built |
Warranty
| Warranty | 1 yr |