OLFA® PB-800 Plastic & Laminate Replacement Blade, 3 Pack
Write a Review
|
Questions & Answers (0)
Product Description
OLFA® PB-800 Plastic and Laminate Cutter Blades are crafted from premium tungsten steel for extreme toughness and durability. The expertly honed cutting edge creates a fine score line to cleanly snap plastics and laminates with ease. Each blade contains two working edges for double the life of the blade. Dual-edge design. Works with OLFA® model PC-L.
PRICE
$6.20
63
63
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/16 in |
| Blade Width | 3/4 in |
| Thickness | 0.02 in |
Product Details
| Blade Shape | Oblong |
| Type | Plastic & Laminate Blade |
| For Use With | OLFA PC-L |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Blade Type | Hook-Shaped |
| Manufacturers Part Number | 5014 |
| Cutting Edge | 2 |
| Number of Points | 2 |
| Brand | OLFA |