Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB3127673

MPN #: PBL500

Powerblanket® Insulated Gas Propane Tank Heater For 500 Gallon Gas Cylinder Tank, 90°F

Product Description
The PBL500 is an insulated gas cylinder heater specifically designed to fit a 500-gallon horizontal gas cylinder tank. The heater is built for use with 120 volts AC, drawing 6 amps thus producing 720 watts. It has a preset thermostat set for 100 °F / 38 °C (± 10 °F / 5 °C).

If you have a home, cabin, or business fueled by propane, you know how frustrating and expensive it can be when your propane pressure decreases in cold weather. No one wants the burden of having to constantly fill a tank in order to run your house, cabin, or business. If you have the right tools, you can enjoy propane efficiency year-round and avoid the pain of frequent refills. Powerblanket® Lite gas cylinder warmers offer residential heating for your propane needs and will help with efficiency when temperatures decrease.

Propane tanks supply the best output when warm, whether it is the ambient temperature that is keeping your tank warm or an external heat source. Gas volume is determined by the number of molecule collisions occurring within the container, and these collisions increase as the temperature increases. Powerblanket® Lite gas cylinder warmers afford you increased propane flow in mild weather conditions. In extreme cold, the Powerblanket® energy will go towards heating the exterior of the tank in order to prevent as much heat loss as possible. Powerblanket® Lite gas cylinder warmers will improve propane tank efficiency. Increase your gas mileage with Powerblanket® Lite gas cylinder warmers.

Powerblanket® Lite line is designed for heating jobs on a smaller scale. These models feature a lower power density than Powerblanket® Industrial or Powerblanket® Xtreme products. Rest assured that these heaters are the real deal! They are more efficient and safer than other heating elements on the market and certified to ETL, UL, CSA & CE safety standards.

What will this product do for me? In mild weather, 720 Watts will allow additional 13 lbs./hour of propane to flow.

What about the insulation? In extreme cold, the heater energy will go towards heating the tank. To maximize heater's benefit in cold weather, additional insulation must be added to the tank to prevent heat loss.

What size gas tank will it fit? Designed to fit on the belly of a horizontal 500-gallon propane tank. Requires a minimum of 40" spacing between tank legs. Requires 52" arc on the bottom of the tank to be smooth walled and free of protrusions.

Powerblanket® Lite PBL500 500-Gallon Gas Cylinder Warmer.

  • Quickly heats cylinder to a preset 100 °F / 38 °C (± 10 °F/5 °C)
  • Increase flow rate performance and efficiency of gas cylinders
  • Saves money by optimizing gas and material usage
  • Eliminate unnecessary cylinder refills in cold weather
  • Includes 15-foot long power cord; 5-15 plug
  • ETL certified to UL/CSA/CE safety standards.


  • PRICE
    $839.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length40 in
    Width52 in
    Height3/4 in
    Weight10 lbs
    Cord Length15 ft
    Thickness3/4 in

    Product Details

    TypeFixed Temperature Blanket Heater
    Min Temperature80 °F
    ColorBlack
    Amperage6 A
    Max Temperature100 °F
    For Use With500 Gallon Propane Horizontal Tank
    Wattage720 W
    Voltage120 V
    MaterialVinyl
    Manufacturers Part NumberPBL500
    BrandPowerblanket

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, UL, CSA