Hoffman PB1818PP, Panel, Pull Box, Perf, Fits 18X18, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman PB1818PP, Panel, Pull Box, Perf, Fits 18X18, Steel/Gray
Panel is formed to provide 7/16-in. space off back of pull box for component mounting screw clearance and includes a grounding hole to terminate equipment grounding conductors. Ideal for mounting components that require infrequent access such as control transformers, terminals and contactors.
Panel is formed to provide 7/16-in. space off back of pull box for component mounting screw clearance and includes a grounding hole to terminate equipment grounding conductors. Ideal for mounting components that require infrequent access such as control transformers, terminals and contactors.
PRICE
$57.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Gauge | 16 ga |
| Panel Size (D x E) | 16.40 x 17.50 in |
| A x B x C | 17-1/8 x 17-3/16 x 13/16 |
Product Details
| Type | 1 |
| Material | Steel |
| Description | Type 1 Pull Box PerForated Panel |
| Color | Gray |
| Manufacturers Part Number | PB1818PP |
| Fits | 18x18 |
| Brand | Hoffman |