Stanley PBA6 Aluminum Rivet Back Up Plates 3/16", 30 Pack - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® PBA6, Aluminum Rivet Back Up Plates 3/16", 30 Pack
Used for joining soft materials, such as leather, or when a hole is oversized. Adds strength to rivet hole.
PRICE
$17.40 Sold in packages of 10 / $1.74 ea
1
1
Usually ships in 24 to 27 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
| Head | Dome |
| Rivet Diameter | 3/16 |
Product Details
| Rivet Material | Aluminum |
| Body Material | Aluminum |
| Package Quantity | 30 |
| Manufacturers Part Number | PBA6 |
| Brand | Stanley |
| Mandrel Material | Aluminum |