Bowls
Brand
Length
Material
Width
Type
Height
Capacity
Color
Price
Related Products
Dinex Tropez Entree Dome, High-Temp, 7-3/4"D, 12/Cs, Onyx, DX9407B03 Features: Contemporary Style Entry°©E Dome For Convection Retherm (7 Plate) Specialty Line Of High Temperature, Non-Insulated Ware For Patient Meal Service Upscale Styling Enhances Meal Presentation And Patient Satisfaction Latex Free Construction
Dinex Classic™ Clear Lid- Fits DXSWC1207 12 Oz. Tulip Bowl, 1000/Cs, Clear, DX11890174 Features: Offers A Wide Assortment Of Single-Use, Disposable Lids Offers A Wide Assortment Of Generic Disposable Healthcare Lids Disposable Lids Are Manufactured From Sturdy, High Density Material Several Popular Styles Feature Stacking Lugs And Removal Tabs To Allow For Easy Separation Hot Food Lids Are Vented For Safety
Black Ribbed Bowl has a stylish, contemporary appearance for a dramatic presentation. Made of virtually unbreakable Camwear polycarbonate that won't break like glass. Bowls are durable and lightweight. Will not chip and crack like acrylic. Resistant to stains, acids and odors.
Dinex Fenwick Insulated. Mug, 8 Oz., 48/Cs, Dark Blue, DX500050 Features: For Hot Or Cold Beverages Dinex Insulated Ware Features A Double Wall, Ozone-Safe Insulation Heavy-Duty Handle Allows Secure, Three Finger Holding With Thumb Rest Available In Five Popular Colors Including Sage, Latte, Onyx, Midnight Blue And Cranberry Not Recommended For Microwave; Does Not Stack
Cambro 10CW401 - Bowl Square 9.4 Oz., Slate Blue Slate blue colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.