Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Science

Model # :WBB3252534

MPN #: P5-48-XT-ENCL-DUCT

Air Science® 4' Wide Purair® Ducted Basic Fume Hood, 48''W x 27''D x 28''H

Product Description
4ft wide ducted fume hood with two 6"OD exhaust collars. External blower required. Air Science® Purair® DUCTED Basic Fume Hoods are exterior-venting exhaust hoods designed to protect personnel from exposure to hazardous agents and toxic chemicals in various applications.

Purair Ducted Basic Fume Hoods are ideal for applications that generate high volumes of volatile organic compounds and toxic chemicals, gases, or powders on the work surface. As a ducted fume hood, the Purair Ducted Basic utilizes an external ducting system. The air intake face velocity can be adjusted to provide the desired balance between conditioned room air conservation and the necessary volume of exhausted contaminated air.

Features:
  • Chemical-resistant epoxy coated steel frame
  • 360 degree visibility
  • Protects the operator from fume hazards


PRICE
$1,805.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth27 in
Height28 in

Product Details

TypeDucted Fume Hood
Airflow278 CFM
MaterialChemical Resistant Epoxy-Coated Steel
Package Quantity1
ColorWhite
Hertz60 Hz
Manufacturers Part NumberP5-48-XT-ENCL-DUCT
BrandAir Science