Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Science

Model # :WBB2173512

MPN #: PCR-48

Air Science® PCR-48 Purair® PCR Laminar Flow Cabinet, 48"W x 24"D x 35"H

Product Description
Polymerase chain reaction (PCR) is a simple and inexpensive technique to make multiple copies of a targeted nucleotide sequence from a DNA sample and to amplify sequences from small samples. This technique is widely used in genetics laboratories that work with DNA and RNA. Because PCR amplification is extremely sensitive to contamination, prevention of contamination requires good laboratory practices to minimize external or cross-contamination during reagent preparation, sample preparation and sample amplification. The Purair® PCR laminar flow cabinet employs the Air Science® Multiplex™ HEPA filtration technology to create a safe, energy-efficient contaminant-free environment. This PCR workstation is ideally suited for use with non-hazardous contaminants and when flexible access to the instrumentation in the cabinet is required.

Purair PCR Features and Benefits:
  • Provides sterile work zone for aseptic techniques
  • Air cleanliness meets and exceeds ISO Class 5
  • High efficiency ebm-papst EC blower
  • Energy saving LED lighting
  • Vertical laminar airflow with HEPA filtration
  • Equipped with germicidal UV lamp for decontamination
  • 360 degree visibility with UV absorbing polycarbonate construction
  • Purair PCR cabinets are available in three model sizes with various options
  • Designed for desktop use or installation on an optional base stand (model# CARTP548)
PRICE
$3,188.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth27 in
Height35 in
Interior Height24 in
Interior Depth26 in
Interior Width47 in

Product Details

TypeLaminar Flow Hood
LightingLED
ColorWhIte
Hertz60 Hz
Fan Typeebm-papst EC Blower
Airflow DirectionUpflow
Airflow90 CFM
Voltage120 V
MaterialEpoxy-Coated Steel with Polycarbonate Panels
DescriptionPurair® PCR Laminar Flow Cabinet
Package Quantity1
Manufacturers Part NumberPCR-48
BrandAir Science

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsISO 9001, UL/CSA 61010, CE Mark, OSHA, ANSI, RoHS