Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087596

MPN #: 110575N

PCR Reaction Tube Strip, 0.2mL, Thin Wall, Polypropylene, Natural, 125/Pack

Product Description
Globe Scientifc PCR tubes are precision molded from chemically inert, prime virgin polypropylene (PP). These 0.2mL tubes are in an 8 strip format that facilitates loading into 8 x 12 thermal cyclers. Matching 8 cap strips are sold separately. Non-sterile and autoclavable, these PCR tubes are produced and packaged to prevent exposure to microorganisms and human contact. They are supplied in a variety of colors for sample coding or for contemporary lab aesthetics. All Globe Scientific PCR tubes are certified RNase, DNase, Pyrogen and DNA free.

Features
  • Virgin polypropylene (PP)
  • Autoclavable
  • RNase, DNase, Pyrogen & DNA Free
  • Thin Wall
  • 0.2mL
  • Assorted colors
PRICE
$229.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number110575N
Capacity0.2mL ml
MaterialPOLYPROPYLENE (PP)
Package Quantity125
BrandGlobe Scientific