x

Take 15% off your entire order!

Offer applied at checkout

Don Jo PDL 101-619 Privacy Pocket Door Lock, 2-1/2"x2-3/4", Satin Nickel - Pkg Qty 10

Don Jo PDL 101-619 Privacy Pocket Door Lock, 2-1/2"x2-3/4", Satin Nickel - Pkg Qty 10

Item #: WBB1724500

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Oil Rubbed Bronze
  • Satin Nickel

Satin Nickel

$15.75 ea.

Price: $157.50 / Pkg of 10

Save $7.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo PDL 101-619 Privacy Pocket Door Lock, 2-1/2"x2-3/4", Satin Nickel

Don-Jo Mfg Privacy Pocket Door Lock Brushed Nickel.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • TYPE Locking
  • MANUFACTURERS PART NUMBER PDL 101-619
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Privacy Pocket Door Lock
  • CONSTRUCTION Brass
  • BRAND Don-Jo
  • PACKAGE QUANTITY 10
  • FINISH Satin Nickel
  • HEIGHT INCHES 2-3/4
  • WIDTH INCHES 2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo PDL 101-619 Privacy Pocket Door Lock, 2-1/2"x2-3/4", Satin Nickel - Pkg Qty 10

Don Jo PDL 101-619 Privacy Pocket Door Lock, 2-1/2"x2-3/4", Satin Nickel - Pkg Qty 10

Item #: WBB1724500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant