Tork® PeakServe Continuous Hand Towel, 8 x 8-7/8, White, 270 Wipes/Pack, 12 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Tork®, PeakServe®, Continuous Hand Towels means fewer washroom delays-gets guests in and out faster. Avoid run outs with 250% more hand towels and lower consumption thanks to one-at-a-time dispensing. Faster dispensing serves guests in three seconds-quicker than jet air drying time. Taking a towel is always smooth and easy with our patented continuous towel system. More flexibility means more time to clean. Top it up when it suits you with up to 600 more guests served between refills. Double the towels you carry as they're compressed by 50%. Cut refill time in half with over 2,000 towels per dispenser. Poly bag wrapped.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 |
| Width | 8 in |
Product Details
| Number of Sheets | 270 Sheets/Pack |
| Material | Paper |
| Package Quantity | 12 |
| Color | White |
| Application | Hand Drying, General Purpose |
| Manufacturers Part Number | 105066 |
| Brand | Tork |