Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2686196

MPN #: 105065

Tork® PeakServe Continuous Hand Towel, 7.9" x 8.8", White, 410 Wipes/Pack, 12 Packs/Case

Product Description
Tork PeakServe® Continuous™ Paper Towel Refill High-traffic restrooms can have their share of challenges, including paper towel shortages, long lines and towel waste. Tork PeakServe® Continuous™ Paper Towels help you avoid all these problems and more. With 250% more towels per dispenser, your staff can avoid unnecessary refill checks and free up time for cleaning. Our patented Continuous™ towel system ensures that towels dispense one at a time in under 3 seconds, even between bundles, avoiding waste and preventing jams.

Features:
  • Towels are compressed for 250% increased capacity
  • For restrooms with high visitor frequency
  • Smooth and easy dispensing in 3 seconds
  • Continuous™hand towels dispense one at a time for improved hygiene and reduced consumption
For use with: Tork® H5 Continuous® Towel Dispensers 552520, 552528

PRICE
$85.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-4/5 in
Width7-9/10 in

Product Details

Style1 Ply
Number of Sheets4920
Size Type410
MaterialPaper
Package Quantity12
DescriptionContinuous
ColorWhite
Manufacturers Part Number105065
Percent Recycled Content0%
BrandTork