- Certified to ANSI Z359.14-2012
- Leading Edge and CSA Z259.2.1 Standards
- 40 ft Self Retracting Lifeline with 3/16" galvanized steel cable and snap hook; 300 lb capacity
- The SRL is made from a lightweight aluminum housing for maximum operator comfort
- Galvanized steel cable SRL's are manufactured using special 3/16" thick cable, giving them one of the highest performances of this type of galvanized cable
- The anchor point incorporates a heavy-duty, durable and convenient swivel eye
PeakWorks SRL-53302-40LE Self-Retracting Lifeline, Galvanized Steel, 40' Lifeline
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$819.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Hook Opening | 3/4 in |
| Lifeline Width | 3/16 in |
| Cable Diameter | 3/16" |
| Lifeline Length | 40 ft |
| Lifeline Diameter | 3/16 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Steel |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Steel |
| Description | Self-Retracting Lifeline |
| Package Quantity | 1 |
| Manufacturers Part Number | V845533040LE |
| Housing Material | Aluminum |
| Anchorage Connection Material | Steel |
| Harness Connection | Carabiner, Snap Hook |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | Certified ANSI Z359.14 Leading Edge, CSA Z259.2.1 |
| ANSI SRL Class | Class 2 |
| ANSI SRL TYPE | SRL |