Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FallTech

Model # :WBB1917196

MPN #: 7232C

FallTech® 7232C DuraTech Self Retracting Lifeline with 30' Galvanized Cable

Product Description
FallTech® 7232 DuraTech Self Retracting Lifeline with 30' Galvanized Cable

Features:
  • SRL with 30' Galvanized Cable; Load-indicating Swivel Carabiner
  • Durable cast and CNC machined aluminum housing for precision fit and finish
  • Spring bumper assembly with grip handle to reduce lock-up from free-wheeling
  • Steel thimble for long life with cable ferrules protected in grip handle
  • Load-indicating swivel carabiner with 3,600 lbs gate strength
PRICE
$1,019.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Weight19.5 lbs
Hook Opening7/8 in
Lifeline Width7 in
Lifeline Length30 ft
Lifeline Diameter3/16

Product Details

Harness Connection MaterialGalvanized Steel
Lifeline MaterialGalvanized Steel
Number of Legs1
ColorBlue
Mounting LocationOverhead
Cable MaterialGalvanized Steel
DescriptionDuraTech Cable SRL
Package Quantity1
Manufacturers Part Number7232C
Housing MaterialAluminum
Harness ConnectionSnap Hook
BrandFallTech

Compliance & Certifications

CertificationsOSHA 1926.502 ANSI Z359.1-2007
ANSI SRL ClassClass 1
ANSI SRL TYPESRL