- A 32-Bar box of Kind Mini Nut Bars in a variety of three flavors
- Dark Chocolate Nuts & Sea Salt, Peanut Butter Dark Chocolate and Caramel Almond & Sea Salt flavored Kind Minis
- Gluten Free, Kosher and 100 Calories or less per bars
KIND Minis Peanut Butter Dark Chocolate and Caramel Almond & Sea Salt Variety, 0.7 oz, 32 Count
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy a wholesome treat with the KIND Minis Dark Chocolate Nuts & Sea Salt, Peanut Butter Dark Chocolate, and Caramel Almond & Sea Salt bars snack variety pack. These half-sized versions of the classic KIND® bars are packed with almonds or peanuts as the #1 ingredient, offering a perfect balance of sweet and salty flavors. Whether you prefer Dark Chocolate Nuts & Sea Salt, Peanut Butter Dark Chocolate or Caramel Almond & Sea Salt, you can indulge in a portion-controlled format that's perfect for a mini snack or an afternoon pick-me-up.
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Expected on or around 11/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Projection From Wall | 0.7 oz. in |
| Size | 0.7 oz. |
Product Details
| Type | Snacks |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 32 |
| Description | Peanut Butter Dark Chocolate and Caramel Almond & Sea Salt Variety |
| Manufacturers Part Number | 220-00799 |
| Gluten Free | No |
| Brand | Kind |