Paper Mate® Pearl Eraser, Large, 12/BX, Pink
|
Questions & Answers (0)
Product Description
Paper Mate Pink Pearl Eraser
Soft and pliable premium rubber eraser offers smudge-free erasing, even on the thinnest paper. Eraser will not tear paper. Self-cleaning eraser has beveled ends and is 100 percent latex-free.
Soft and pliable premium rubber eraser offers smudge-free erasing, even on the thinnest paper. Eraser will not tear paper. Self-cleaning eraser has beveled ends and is 100 percent latex-free.
PRICE
$13.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-2/3 in |
| Width | 3 in |
| Height | 1-1/9 in |
Product Details
| Type | Eraser |
| Material | Rubber |
| Package Quantity | 12/Pack |
| Description | Pink Pearl Eraser |
| Color | Pink |
| Manufacturers Part Number | 70521 |
| GTIN | 00070530705218 |
| Brand | Paper Mate |