x

Take 15% off your entire order!

Offer applied at checkout

Carlisle SB9407 - Pebbled Bowl, 6 Qt., Clear

Carlisle SB9407 - Pebbled Bowl, 6 Qt., Clear

Item #: WBB1189490

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$53.03 up to 23% OFF

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Pebbled Bowl, 6 Qt., Clear, SB9407

Features:
  • Pebbled Design Made Of Crystal-Clear Acrylic
  • 43811 Heavyweight Melamine Has Coordinating Single Serving Bowls
  • Dishwasher Safe
  • BPA Free

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER SB9407
  • DESCRIPTION Pebbled Bowl
  • TYPE Pebbled Bowl
  • TYPE Pebbled Bowl
  • CAPACITY 6 qt
  • HEIGHT INCHES 7
  • COLOR FINISH Clear
  • WIDTH INCHES 14-3/4
  • DEPTH INCHES 14-3/4
  • MATERIAL Acrylic
  • CASE QUANTITY 4 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 691907 - Petal Mist® Bowl 17.2 Qt., 18", Clear - Pkg Qty 4

Item #: B624348

Not Yet Rated

Usually ships in 3 to 6 days

$215.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle SB9407 - Pebbled Bowl, 6 Qt., Clear

Carlisle SB9407 - Pebbled Bowl, 6 Qt., Clear

Item #: WBB1189490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant