CanDo® 360 Stick Vibration Exerciser
Write a Review
|
Questions & Answers (0)
Product Description
The 360 Stick improves strength, balance, coordination, posture and core stabilization with low level vibration and inertia. The bar has a soft grip in the center. 63"L x 1-3/4"W x 1-3/4"D.
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
| Weight | 2 lbs |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | 360 Stick Exerciser |
| Color | Red |
| Manufacturers Part Number | 10-1960 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |