Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB986419

MPN #: MP916-WHT

Mesa Safe Pedestal Hotel & Residential Security MP916-WHT 18"W x 15"D x 18"H, White

Product Description
Mesa Safe MH Series Pedestal Hotel & Residential Security, White, 18"W x 15"D x 18"H

MESA's MH Series Residential & Hotel Safes are specially designed for personal in room use. It's compact and user friendly, making it an excellent choice for hotels, universities, hospitals and homeowners. Users can relax knowing that their laptop, jewelry, firearms and other valuables are secure using our hotel safes. MESA offers two different hotel safe models including MH101E & MHRC916E.

Features
  • All Steel Construction-MESA's MH Series Hotel Safes are 100% all steel constructed safes. Unlike our competition, we do not use any plastic body parts.
  • Pre-Drilled Anchor Holes-The pre-drilled anchor holes allow for quick installation and prevent the safe from being removed.


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth15 in
Height18 in
Weight35 lbs

Product Details

Assembly RequiredYes
Lock TypeElectronic Keypad Lock
TypeHotel Residential Security
Number of Adjustable Shelves0
ColorWhite
SeriesMH
Number of Doors0
MaterialSteel
Number of Compartments1
Package Quantity1
Manufacturers Part NumberMP916-WHT
Number of Fixed Shelves0
BrandMesa Safe

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated