Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169847

MPN #: JT9-414122

JET® V-Roller Stationary Material Support Stand, 23" - 38-1/2"H

Product Description

Don't let your work pieces hang off the edge This heavy-duty stand is ideal for use with JET table saws, band saws, planers and drill presses. V-shape holds long stock loads up to 2000 lb. Rollers allow the piece to move carefully during your process.

Features:
  • Heavy-duty cast iron and steel construction with chrome-plated ball bearing roller heads
  • Height adjusts from 23" to 38-1/2"
  • Locking screws for added safety
  • Roller heads are interchangeable
  • Gray
  • 22" x 22" x 5"


PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22
Width5 in
Height23-38-1/2 in
Weight48 lbs

Product Details

StyleV-Roller
TypeSupport Stand
DescriptionV-Roller Stationary Material Support Stand
Manufacturers Part NumberJT9-414122
For Use With"JET® Table Saws, Band Saws, Planers & Drill Presses"
BrandJET

Warranty

Warranty1 yr