Kemp Pediatric Spine Board, 10-996
Write a Review
|
Questions & Answers (0)
Product Description
The Kemp USA Pediatric Spine Board is 100% X-Ray Translucent and is a must for youth camps and schools. Pediatric spine boards are sized specifically for safe, effective transport of children.
PRICE
$100.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
Product Details
| Type | Spine Board |
| Capacity | 1 Person |
| Description | Pediatric Spine Board |
| Color | Red |
| Manufacturers Part Number | 10-996 |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |