These peel-offs are made for SR 570. There are a total of 10 pieces. This product has a shelf life of 5 years.
Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.90 Sold in packages of 10 / $3.29 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | -- |
Product Details
| Type | Peel Offs |
| Material | PET |
| Package Quantity | 10 |
| Description | Peel-Off |
| Color | Clear |
| Series | SR 570 |
| Manufacturers Part Number | T06-0601 |
| Batteries | No |
| Brand | Sundstrom Safety |