Dunkin® Milk Chocolate Hot Cocoa Coffee, Regular, Light Ground, K-Cup Pods, 0.37 oz. Cap., 22PK
Write a Review
|
Questions & Answers (0)
Product Description
Cozy up to the warm, chocolaty taste of Dunkin' Donuts Hot Chocolate, fresh from your Keurig brewer.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.37 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Milk Chocolate |
| Grind | Ground |
| Package Quantity | 22 |
| Description | K-Cup Pods Milk Chocolate Hot Cocoa Coffee |
| For Use With | Keurig® K-Cup® System |
| Grind Type | Ground |
| Coffee Roast Level | Light |
| Brand | Dunkin Donuts |