Twin cup design minimizes resonance, thus achieving maximum high and low frequency attenuation. Pivoting earcups for optimum fit. Padded steel headband with four point suspension for extra comfort.
Peltor™ Optime™ 105 Earmuffs, Over-The-Head, H10 AHV
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 0.975 in |
| Height | 0.850 in |
| Weight | 0.88 lb lbs |
| Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 30 dB |
| Color | Green |
| Series | Peltor Optime |
| Ear Muff Shell Color Family | Hi-Vis Green |
| Earmuff Style | Over-the-Head |
| Description | Optime 105 Ear Muff |
| Package Quantity | 1 |
| Manufacturers Part Number | H10AHV |
| Dielectric | No |
| Brand | Peltor |
Compliance & Certifications
| Certifications | CSA Class AL |